Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Fuse Block, H; K5 UL Class, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # 64001

  • Zoro # G3080052


product price: $245.94
/ea
Free Shipping & Returns

Key Features

UL Class
H; K5
Series
6HKRFB
Number of Poles
1
Amp Range
201 to 400A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64001
Zoro #
G3080052
UPC #
-
Country of Origin
Mexico

Dimensions

Width
4 in
Length
15 in
Height
3-3/4 in
For Fuse Size
11-5/8 in L x 2-19/32 in dia
Mounting Hole Dia.
5/16 in
Overall Width
4 in
Overall Length
15 in
Overall Height
3.75 in
Wire Size
1000 AWG to 250 MCM

Details

Item
Open Fuse Block
UL Class
H; K5
Series
6HKRFB
Number of Poles
1
Amp Range
201 to 400A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Polyester
Fuse Type
Industrial
Standards
CSA Certified, UL Listed
For Fuse Series
OTS, RFS, NOS, RES
Fuse Holder Code
T
Wire Range
250 MCM to 1000 MCM
Fits Fuse Type
Class H, Class K5
Max. Operating Temp.
80 deg C
Short Circuit Current (KA)
50 kA
Frequency Range (Hz)
50/60 Hz
Fuse Installation Method
Clip-in
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
Fits Fuse Block Style
Non-Rejection
Fuse Block or Holder DC Voltage Rating
600VDC
Fuse Block or Holder AC Voltage Rating
600VAC
DC Voltage Rating
600 V DC
AC Voltage Rating
600 V AC
Current - Minimum
201 A
Current - Maximum
400 A

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 201 to 400 A, Number of Poles 1, 600V AC/DC, For Fuse Size 11 5/8 in L x 2 19/32 in dia, Compatible Fuse Series NLS, NOS, OTS, RES, RFS, RLS, Series 6HKRFB, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 1000 AWG to 250 MCM, Mounting Style Bolt-Down, Body Material Phenolic, Connector Type Box Lug, Height 3.75 in, Width 4 in, Length 15 in, Spring Reinforced Clip Yes, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.