Zoro Homepage

Open Fuse Block, R UL Class, 250V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # 21036R

  • Zoro # G3082037


product price: $43.25
/ea

Key Features

UL Class
R
Series
2HKRFB
Number of Poles
1
Amp Range
61 to 100A
Voltage Rating
250V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21036R
Zoro #
G3082037
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.28 in
Width
1.68 in
Length
8.33 in
For Fuse Size
5-7/8 in L x 1-1/16 in dia
Mounting Hole Dia.
1/4 in
Wire Size - Maximum
2/0 AWG
Overall Height
2.28 in
Overall Width
1.68 in
Overall Length
8.33 in
Wire Size - Minimum
6 AWG
Wire Size
6 to 2/0 AWG

Details

Item
Open Fuse Block
UL Class
R
Series
2HKRFB
Number of Poles
1
Amp Range
61 to 100A
Voltage Rating
250V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Polycarbonate
Fuse Holder Code
L
Fuse Type
Industrial
For Fuse Series
A2D-R, A2K-R, TR-R
Standards
CSA Certified, UL Listed
Wire Range
2 AWG to 6 AWG
Fits Fuse Type
Class R
Frequency Range (Hz)
50/60 Hz
Short Circuit Current (KA)
200 kA
Max. Operating Temp.
80 deg C
Fits Fuse Block Style
Rejection
Rated Torque (In.-Lb.)
120 lb-in
Fuse Installation Method
Clip-in
Installation Mounting
Direct Screw Mount
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
Max Fuse Rating
100 A
Short Circuit Current Rating (SCCR)
200
Short Description
Fuse Bases 250V 100A Class R 1-pole Tin-Plate AL Box with Reinforced Clip
Connection/Terminal Type
Box
Fuse Block or Holder DC Voltage Rating
250VDC
Connection/Terminal Material
Tin-Plated Copper
Fuse Block or Holder AC Voltage Rating
250VAC
Current - Minimum
61 A
Current - Maximum
100 A
AC Voltage Rating
250 V AC
DC Voltage Rating
250 V DC

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 61 to 100 A, Number of Poles 1, 250V AC/DC, For Fuse Size 5 7/8 in L x 1 1/16 in dia, Compatible Fuse Series A2D-R, A2K-R, FLNR, FRN-R, KLNR, KTN-R, KWN-R, LLNRK, LPN-RK, TR-R, Series 2HKRFB, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 6 to 2/0 AWG, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Height 2.28 in, Width 1.68 in, Length 8.33 in, Spring Reinforced Clip Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.