Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Fuse Block, T UL Class, 3 Poles, 201 to 400A Amp Range, 300V AC Volt Rating

  • Mfr # 34033T

  • Zoro # G9035177


product price: $1,095.30
/ea
Free Shipping & Returns

Key Features

UL Class
T
Number of Poles
3
Amp Range
201 to 400A
Voltage Rating
300V AC
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34033T
Zoro #
G9035177
UPC #
782001675394
Country of Origin
Mexico

Dimensions

Height
2.99 in
Width
6-1/2 in
Length
6 in
Mounting Hole Dia.
1/4 in

Details

Item
Open Fuse Block
UL Class
T
Number of Poles
3
Amp Range
201 to 400A
Voltage Rating
300V AC
Connector Type
Box Lug
Mounting Style
Screw
Visual Indication
Non-Indicating
Body Material
Polyester
Frequency Range (Hz)
50/60 Hz
Max. Operating Temp.
80 deg C
Short Circuit Current (KA)
200 kA
Fuse Installation Method
Clip-in
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
Wire Range
2 AWG to 600 MCM
Fits Fuse Block Style
Non-Rejection

Description

T FUSE BLOCK 300V 400A 3P BX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.