Open Fuse Block, T UL Class, 300V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # 32033T

  • Zoro # G3037316


product price: $357.99
/ea
Free Shipping & Returns

Key Features

UL Class
T
Series
3TFB
Number of Poles
3
Amp Range
101 to 200A
Voltage Rating
300V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32033T
Zoro #
G3037316
UPC #
782001675370
Country of Origin
Mexico

Dimensions

Height
2.61 in
Length
6 in
Width
6 in
For Fuse Size
2-7/16 in L x 1-1/16 in dia, 2-7/16 in L x 7/8 in dia
Mounting Hole Dia.
0.19 in
Overall Width
6 in
Overall Length
6 in
Wire Size - Maximum
350 kcmil
Overall Height
2.61 in
Wire Size
350 MCM

Details

Item
Open Fuse Block
UL Class
T
Series
3TFB
Number of Poles
3
Amp Range
101 to 200A
Voltage Rating
300V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Polycarbonate
Standards
CSA Certified, UL Listed
Features
Adder Block Design
For Fuse Series
A3T
Fuse Type
Industrial
Fits Fuse Type
Class T
Wire Range
6 AWG to 350 MCM
Max. Operating Temp.
80 deg C
Frequency Range (Hz)
50/60 Hz
Short Circuit Current (KA)
200 kA
Fuse Installation Method
Clip-in
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
Fits Fuse Block Style
Non-Rejection
Fuse Block or Holder DC Voltage Rating
300VDC
Fuse Block or Holder AC Voltage Rating
300VAC
DC Voltage Rating
300 V DC
Current - Minimum
101 A
AC Voltage Rating
300 V AC
Current - Maximum
200 A

Description

Fuse Block, Fits Fuse Type Class T, Fuse UL Class T, 101 to 200 A, Number of Poles 3, 300V AC/DC, For Fuse Size 2 7/16 in L x 1 1/16 in dia, 2 7/16 in L x 7/8 in dia, Compatible Fuse Series A3T, JJN, JLLN, TJN, Series 3TFB, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 350 MCM, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Height 2.61 in, Width 6 in, Length 6 in, Spring Reinforced Clip Yes, Features Adder Block Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.