Zoro Homepage

Open Fuse Block, T UL Class, 600V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # 62033T

  • Zoro # G9035070


product price: $574.47
/ea
Free Shipping & Returns

Key Features

UL Class
T
Number of Poles
3
Amp Range
101 to 200A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62033T
Zoro #
G9035070
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2-1/2 in
Length
6 in
For Fuse Size
3-1/4 in L x 1-1/16 in dia, 3-1/4 in L x 7/8 in dia
Width
6 in
Mounting Hole Dia.
0.19 in
Body Height
2.5 in

Details

Item
Open Fuse Block
UL Class
T
Number of Poles
3
Amp Range
101 to 200A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Screw
Visual Indication
Non-Indicating
Body Material
Phenolic
Short Circuit Current (KA)
200 kA
Frequency Range (Hz)
50/60 Hz
Max. Operating Temp.
80 deg C
Fuse Installation Method
Clip-in
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
Wire Range
6 AWG to 350 MCM
Fits Fuse Block Style
Non-Rejection

Description

FUSE BLOCK 200A-600V 3 P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.