Zoro Homepage

Panel Mount Fuse Holder, 61.1 mm L

  • Mfr # A1062715

  • Zoro # G216498629


product price: $135.99
/ea
Sold in multiples of 4 for $543.96
Free Shipping & Returns

Key Features

Number of Poles
3
Visual Indication
Non-Indicating
Body Material
Nylon
Mounting Style
DIN Rail
Current - Maximum
32 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1062715
Zoro #
G216498629
UPC #
3605340602753
Country of Origin
France

Dimensions

Overall Length
61.1 mm
For Fuse Diameter
10.3 mm
For Fuse Length
38.1 mm
Overall Diameter
52.5 mm
Body Height
3.12 in
Body Width
2.07 in
Body Length
2.41 in

Details

Number of Poles
3
Visual Indication
Non-Indicating
Item
Panel Mount Fuse Holder
Body Material
Nylon
Mounting Style
DIN Rail
Current - Maximum
32 A
Fits Fuse Type
Midget
DC Voltage Rating
1,000 V DC
AC Voltage Rating
800 V AC
Standards
RoHS
Voltage Rating
800 V

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.