Zoro Homepage

Panel Mount Fuse Holder, 61.1 mm L

  • Mfr # C1062786

  • Zoro # G916497700


product price: $247.99
/ea
Sold in multiples of 3 for $743.97
Free Shipping & Returns

Key Features

Body Material
Nylon
Visual Indication
Non-Indicating
Mounting Style
DIN Rail
For Fuse Diameter
10 mm
Overall Diameter
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1062786
Zoro #
G916497700
UPC #
-
Country of Origin
France

Dimensions

For Fuse Diameter
10 mm
Overall Diameter
70 mm
For Fuse Length
38 mm
Overall Length
61.1 mm

Details

Body Material
Nylon
Visual Indication
Non-Indicating
Mounting Style
DIN Rail
Item
Panel Mount Fuse Holder
Standards
IEC, RoHS, UL Listed
Current - Maximum
30 A
Fits Fuse Type
Class CC
AC Voltage Rating
600 V AC
DC Voltage Rating
600 V DC
Fuse Block Design
Finger-Safe
Number of Poles
3
UL Class
CC

Description

Fuse Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.