Zoro Homepage

Panel Mount Fuse Holder, 61.1 mm L

  • Mfr # D1062787

  • Zoro # G316497720


product price: $222.99
/ea
Sold in multiples of 3 for $668.97
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail
Number of Poles
4
Body Material
Nylon
Visual Indication
Non-Indicating
Current - Maximum
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1062787
Zoro #
G316497720
UPC #
-
Country of Origin
France

Dimensions

Overall Diameter
70 mm
For Fuse Length
38 mm
For Fuse Diameter
10 mm
Overall Length
61.1 mm

Details

Mounting Style
DIN Rail
Number of Poles
4
Body Material
Nylon
Item
Panel Mount Fuse Holder
Visual Indication
Non-Indicating
Current - Maximum
30 A
Fits Fuse Type
Class CC
Standards
IEC, RoHS, UL Listed
DC Voltage Rating
600 V DC
AC Voltage Rating
600 V AC
UL Class
CC
Fuse Block Design
Finger-Safe

Description

Fuse Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.