Zoro Homepage

Panel Mount Fuse Holder, 61.1 mm L

  • Mfr # E1062788

  • Zoro # G016497716


product price: $325.99
/ea
Sold in multiples of 3 for $977.97
Free Shipping & Returns

Key Features

Body Material
Nylon
Visual Indication
Indicating
Mounting Style
DIN Rail
Overall Diameter
70 mm
Overall Length
61.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1062788
Zoro #
G016497716
UPC #
-
Country of Origin
France

Dimensions

Overall Diameter
70 mm
Overall Length
61.1 mm
For Fuse Diameter
10 mm
For Fuse Length
38 mm

Details

Body Material
Nylon
Item
Panel Mount Fuse Holder
Visual Indication
Indicating
Mounting Style
DIN Rail
Fits Fuse Type
Class CC
Standards
IEC, RoHS, UL Listed
DC Voltage Rating
600 V DC
Current - Maximum
30 A
AC Voltage Rating
600 V AC
Number of Poles
3
UL Class
CC

Description

Fuse Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.