Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount Fuse Holder, 61.1 mm L

  • Mfr # J1062723

  • Zoro # G416497743


product price: $64.79
/ea
Sold in multiples of 12 for $777.48

Key Features

Body Material
Nylon
Visual Indication
Indicating
Mounting Style
DIN Rail
Number of Poles
1
Fits Fuse Type
Midget
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1062723
Zoro #
G416497743
UPC #
-
Country of Origin
France

Dimensions

For Fuse Length
38.1 mm
Overall Diameter
17.5 mm
Overall Length
61.1 mm
For Fuse Diameter
10.3 mm
Body Height
3.12 in
Body Width
0.69 in
Body Length
2.41 in

Details

Body Material
Nylon
Visual Indication
Indicating
Mounting Style
DIN Rail
Item
Panel Mount Fuse Holder
Number of Poles
1
Fits Fuse Type
Midget
Current - Maximum
32 A
DC Voltage Rating
1,000 V DC
AC Voltage Rating
800 V AC
Standards
IEC, RoHS, UL Listed
Fuse Block Design
Finger-Safe

Description

Fuse Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.