Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount Fuse Holder, 61.1 mm L

  • Mfr # W1062711

  • Zoro # G116497661


product price: $167.99
/ea
Sold in multiples of 3 for $503.97
Free Shipping & Returns

Key Features

Visual Indication
Non-Indicating
Mounting Style
DIN Rail
Body Material
Nylon
Fits Fuse Type
Midget
AC Voltage Rating
800 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1062711
Zoro #
G116497661
UPC #
-
Country of Origin
France

Dimensions

Overall Diameter
70 mm
For Fuse Length
38.1 mm
For Fuse Diameter
10.3 mm
Overall Length
61.1 mm

Details

Visual Indication
Non-Indicating
Mounting Style
DIN Rail
Body Material
Nylon
Item
Panel Mount Fuse Holder
Fits Fuse Type
Midget
AC Voltage Rating
800 V AC
Current - Maximum
32 A
DC Voltage Rating
1,000 V DC
Standards
CSA, IEC, RoHS, UL Listed
Number of Poles
3-Pole+N

Description

Fuse Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.