Zoro Homepage

Panel Mount Fuse Holder, 61.1 mm L

  • Mfr # Y1062713

  • Zoro # G516497759


product price: $265.99
/ea
Sold in multiples of 3 for $797.97
Free Shipping & Returns

Key Features

Visual Indication
Indicating
Body Material
Nylon
Mounting Style
DIN Rail
Standards
CSA, IEC, RoHS, UL Listed
Overall Diameter
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y1062713
Zoro #
G516497759
UPC #
-
Country of Origin
France

Dimensions

Overall Diameter
70 mm
Overall Length
61.1 mm
For Fuse Length
38.1 mm
For Fuse Diameter
10.3 mm
Body Height
3.12 in
Body Length
2.41 in
Body Width
2.76 in

Details

Visual Indication
Indicating
Body Material
Nylon
Mounting Style
DIN Rail
Item
Panel Mount Fuse Holder
Standards
CSA, IEC, RoHS, UL Listed
Fits Fuse Type
Midget
AC Voltage Rating
800 V AC
DC Voltage Rating
1,000 V DC
Current - Maximum
32 A
Number of Poles
3
Fuse Block Design
Finger-Safe

Description

Fuse Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.