Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PnlMntFuseHldr, 600VAC, 600VDC, ClassCC, Pnl

  • Mfr # GPM-BRR

  • Zoro # G916497793


product price: $71.19
/ea
Sold in multiples of 10 for $711.90

Key Features

Connector Type
1/4 in Quick Connect/Solder
Mounting Style
Panel
Body Material
Thermoplastic
Number of Poles
1
For Fuse Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPM-BRR
Zoro #
G916497793
UPC #
-
Country of Origin
Mexico

Dimensions

For Fuse Diameter
13/32 in
Overall Length
61.5 mm
Overall Diameter
28.7 mm
For Fuse Length
1 1/2 in
Body Length
2.42 in
Body Height
1.13 in
Body Width
1.13 in

Details

Connector Type
1/4 in Quick Connect/Solder
Mounting Style
Panel
Body Material
Thermoplastic
Item
Panel Mount Fuse Holder
Number of Poles
1
Fuse Cap Style
Bayonet Knob
Current - Maximum
30 A
Fits Fuse Type
Class CC
Mounting Hole
0.17 in
Standards
RoHS
DC Voltage Rating
600 V DC
Features
All 30 A Holders have Glass-Filled Polyester Insulators for Extra Dependability And Trouble-Free Installation, Flange Design Allows Front or Rear Mounting, Patented Design Allows Same Body to Accept Screw or Bayonet Knob
AC Voltage Rating
600 V AC
UL Class
CC

Description

Fuse Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.