Power Distribution Block, 175 A, 1,000 V
- Mfr # MPDB66580
- Zoro # G123720691
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
For Load Copper Wire Size - Maximum
14 AWG
Load Connections/Pole
8
Terminal Material
Copper
Maximum Current - Copper Conductor
175 A
Power Distribution Block Design
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPDB66580
- Zoro #
- G123720691
- UPC #
- 0782001451615
- Country of Origin
- Mexico
Dimensions
- For Load Copper Wire Size - Maximum
- 14 AWG
- Overall Length
- 78.2 mm
- Overall Depth
- 82.6 mm
- For Line Copper Wire Size - Minimum
- 14 AWG
- Overall Width
- 43.7 mm
- For Line Copper Wire Size - Maximum
- 2/0 AWG
- Wire Rope Length
- 78.2 mm
- Length
- 78.2 mm
Details
- Load Connections/Pole
- 8
- Terminal Material
- Copper
- Maximum Current - Copper Conductor
- 175 A
- Power Distribution Block Design
- Open
- Line Side Connection Type
- Lug
- UL 94 Flammability Rating
- V-0
- Item
- Power Distribution Block
- Line Connections/Pole
- 1
- Housing Material
- Glass Filled Polycarbonate
- Primary Wire Range
- 2/0-#14
- Standards
- CSA, RoHS, UL, UL 1953
- Load Side Connection Type
- Lug
- Special Features
- Mersen Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, Splitting Primary Power into Secondary Circuits and Fulfilling Requirements for Fixed Junction Tap-Off Points
- Maximum Voltage
- 1,000 V
- For Conductor Material
- Copper
- Secondary Wire Range
- #2-#14
Description
Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 8, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum Not Applicable, For Load Copper Wire Size - Maximum 14 AWG, Maximum Current - Copper Conductor 175 A, Maximum Voltage 1,000 V, Mounting Type Surface, Overall Depth 82.6 mm, Overall Length 78.2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.