Zoro Homepage

Power Distribution Block, 2 Pole, 1,000 V AC/DC, Screw

  • Mfr # MPDB67572

  • Zoro # G9038281


product price: $50.95
/ea

Key Features

Maximum Voltage
1,000 V AC/DC
Number of Poles
2
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDB67572
Zoro #
G9038281
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3.57 in
Height
3-1/4 in
Length
5 in
Mounting Hole Dia.
0.44 in, 0.31 in
Load Side Stud Size
5/16-24 x .38"
Line Side Stud Size
7/16-20 x .55"

Description

Power Dstribution Block AL INT 175A 2P 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.