Zoro Homepage

Power Distribution Block, 3 Pole, 1,000 V AC/DC, Screw

  • Mfr # MPDB69603

  • Zoro # G9038902


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
1,000 V AC/DC
Number of Poles
3
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDB69603
Zoro #
G9038902
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.70 in
Height
3.55 in
Width
7.89 in
Mounting Hole Dia.
0.44 in, 0.14 in
Line Side Stud Size
7/16-20 x .55"
Load Side Stud Size
8-32 x 1/4"

Description

Power Dstribution Block AL LG 350A 3P 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.