Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Distribution Block, 4 Pole, 1,000 V AC/DC, Screw

  • Mfr # MPDB63144

  • Zoro # G9038248


product price: $50.60
/ea

Key Features

Maximum Voltage
1,000 V AC/DC
Number of Poles
4
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDB63144
Zoro #
G9038248
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.08 in
Height
2.81 in
Width
3.84 in
Mounting Hole Dia.
0.44 in
Line Side Stud Size
7/16-20 x .55"

Details

Item
Power Distribution Block
Maximum Voltage
1,000 V AC/DC
Number of Poles
4
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
Features
All sizes have optional adder poles for increased flexibility and ease-of-use. Adder poles allow for customization of primary and secondary wire combinations.
Standards
CSA Class 6228-01, UL 1953
Connector Type
Box Lug
Fuse UL Class
UL1953 Open-style
Series
MPDB
Amp Range
135 to 175A
Short Circuit Rating (Class J)
200 kA
Short Circuit Rating (Class CC)
30 kA
Short Circuit Rating (Class L)
200 kA
Number of Openings per Pole (Primary)
1
Short Circuit Rating (Class T)
200 kA
Short Circuit Rating (Class RK1)
100 kA
Short Circuit Rating (Class RK5)
30 kA
Short Circuit Rating (Class G)
60 kA
Connector Material
Tin-plated Aluminum
Short Circuit Rating (Standalone)
10 kA
Wire Range
14 AWG to 2 AWG

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 1, Load Side Stud Size 1/4-20 x 5/8 in, For Load Copper Wire Size - Minimum Not Applicable, For Load Copper Wire Size - Maximum Not Applicable, Maximum Current - Copper Conductor 175 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.