Power Distribution Block, 400 A, 1,000 V
- Mfr # MPDB66260SS
- Zoro # G023720685
product price:Â
$
74.99
/ea
Key Features
Line Side Connection Type
Stud
Overall Depth
82.6 mm
Load Connections/Pole
1
Secondary Wire Range
3/8 16 x 1 1/8
Standards
CSA, RoHS, UL, UL 1953
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPDB66260SS
- Zoro #
- G023720685
- UPC #
- 0782001456870
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 82.6 mm
- Overall Width
- 43.7 mm
- Line Side Stud Size
- 3/8 16 x 1 1/8 in
- Overall Length
- 78.2 mm
- Load Side Stud Size
- 3/8 16 x 1 1/8
- Wire Rope Length
- 78.2 mm
- Length
- 78.2 mm
Details
- Line Side Connection Type
- Stud
- Load Connections/Pole
- 1
- Secondary Wire Range
- 3/8 16 x 1 1/8
- Standards
- CSA, RoHS, UL, UL 1953
- Housing Material
- Glass Filled Polycarbonate
- Maximum Voltage
- 1,000 V
- For Conductor Material
- Copper
- UL 94 Flammability Rating
- V-0
- Item
- Power Distribution Block
- Primary Wire Range
- 3/8 16 x 1 1/8
- Line Connections/Pole
- 1
- Maximum Current - Copper Conductor
- 400 A
- Load Side Connection Type
- Stud
- Terminal Material
- Copper
- Special Features
- Mersen Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, Splitting Primary Power into Secondary Circuits and Fulfilling Requirements for Fixed Junction Tap-Off Points
- Power Distribution Block Design
- Open
Description
Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 1, Line Side Stud Size 3/8 16 x 1 1/8 in, For Line Copper Wire Size - Minimum Not Applicable, For Line Copper Wire Size - Maximum Not Applicable, Load Connections/Pole 1, Load Side Stud Size 3/8 16 x 1 1/8, For Load Copper Wire Size - Minimum Not Applicable, For Load Copper Wire Size - Maximum Not Applicable, Maximum Current - Copper Conductor 400 A, Maximum Voltage 1,000 V, Mounting Type Surface
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.