Power Distribution Block, Adder Pole, 1,000 V AC/DC, Screw

  • Mfr # MPDB67560

  • Zoro # G9037977


product price:  $40.39
/ea

Key Features

Maximum Voltage
1,000 V AC/DC
Number of Poles
Adder
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPDB67560
Zoro #
G9037977
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3-1/4 in
Length
5 in
Width
1.72 in
Mounting Hole Dia.
0.44 in, 0.31 in
Load Side Stud Size
5/16-24 x .38"
Line Side Stud Size
7/16-20 x .55"

Details

Item
Power Distribution Block
Maximum Voltage
1,000 V AC/DC
Number of Poles
Adder
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
Features
All sizes have optional adder poles for increased flexibility and ease-of-use. Adder poles allow for customization of primary and secondary wire combinations.
Series
MPDB
Fuse UL Class
UL1953 Open-style
Connector Type
Box Lug
Standards
CSA Class 6228-01, UL 1953
Amp Range
135 to 175A
Short Circuit Rating (Class T)
200 kA
Short Circuit Rating (Class CC)
30 kA
Number of Openings per Pole (Primary)
1
Short Circuit Rating (Class J)
200 kA
Short Circuit Rating (Standalone)
10 kA
Short Circuit Rating (Class RK5)
30 kA
Short Circuit Rating (Class G)
60 kA
Connector Material
Tin-plated Aluminum
Short Circuit Rating (Class RK1)
100 kA
Short Circuit Rating (Class L)
200 kA
Wire Range
14 AWG to 2/0 AWG, 14 AWG to 2 AWG

Description

Power Dstribution Block AL INT 175A AD 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.