Power Distribution Block, Adder Pole, 1,000 V AC/DC, Screw

  • Mfr # MPDB63130

  • Zoro # G9037870


product price:  $36.58
/ea

Key Features

Maximum Voltage
1,000 V AC/DC
Number of Poles
Adder
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDB63130
Zoro #
G9037870
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.81 in
Width
0.93 in
Length
3.08 in
Mounting Hole Dia.
0.44 in
Line Side Stud Size
7/16-20 x .55"
Load Side Stud Size
1/2-28 x .38"

Details

Item
Power Distribution Block
Maximum Voltage
1,000 V AC/DC
Number of Poles
Adder
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
Connector Type
Box Lug
Series
MPDB
Fuse UL Class
UL1953 Open-style
Features
All sizes have optional adder poles for increased flexibility and ease-of-use. Adder poles allow for customization of primary and secondary wire combinations.
Standards
CSA Class 6228-01, UL 1953
Amp Range
135 to 175A
Short Circuit Rating (Class T)
200 kA
Short Circuit Rating (Class CC)
30 kA
Connector Material
Tin-plated Aluminum
Short Circuit Rating (Standalone)
10 kA
Short Circuit Rating (Class G)
60 kA
Short Circuit Rating (Class RK1)
100 kA
Number of Openings per Pole (Primary)
1
Short Circuit Rating (Class L)
200 kA
Short Circuit Rating (Class RK5)
30 kA
Short Circuit Rating (Class J)
200 kA
Wire Range
14 AWG to 4 AWG, 14 AWG to 2/0 AWG

Description

Power Distribution Block

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.