Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Distribution Block, Finger-Safe, 1 Pole, 310 A Copper, 1,500 V DC, DIN Rail, Screw

  • Mfr # FSPDB3C

  • Zoro # G0833631


product price: $150.99
/ea
Sold in multiples of 3 for $452.97
Free Shipping & Returns

Key Features

Power Distribution Block Design
Finger-Safe
Maximum Current - Copper Conductor
310 A
Maximum Voltage
1,500 V DC
Number of Poles
1
Line Connections/Pole
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSPDB3C
Zoro #
G0833631
UPC #
-
Country of Origin
Mexico

Dimensions

Hole Diameter (Primary)
2 in
Hole Diameter (Secondary)
0.31 in
Product Height
2.53 in
For Line Aluminum Wire Size - Maximum
2/0 AWG, 350 kcmil
For Line Copper Wire Size - Maximum
350 kcmil
For Line Aluminum Wire Size - Minimum
14 AWG
For Load Copper Wire Size - Maximum
2 AWG
For Load Aluminum Wire Size - Maximum
2 AWG
For Line Copper Wire Size - Minimum
14 AWG
For Load Aluminum Wire Size - Minimum
14 AWG
For Load Copper Wire Size - Minimum
14 AWG

Details

Item
Power Distribution Block
Power Distribution Block Design
Finger-Safe
Maximum Current - Copper Conductor
310 A
Maximum Voltage
1,500 V DC
Number of Poles
1
Line Connections/Pole
2
Load Connections/Pole
8
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Housing Material
Nylon
Maximum Operating Temperature
80 Degrees C
Mounting Type
DIN Rail, Screw
Standards
CE Component IEC, CSA Class 6228, IEC-947-7-1, 529, 68-2-6, UL 1059
Includes
Cap plugs; Circuit identification markers; End anchors
Number of Openings per Pole (Primary)
2
Short Circuit Rating (Standalone)
10 kA
Number of Openings per Pole (Secondary)
8
Short Circuit Rating (Class RK1)
400 kA
Short Circuit Rating (Class L)
0 kA
Short Circuit Rating (Class CC)
30 kA
Short Circuit Rating (Class G)
60 kA
Short Circuit Rating (Class T)
400 kA
Torque Rating (Secondary)
#2-#6 80; #8-#14 35
Short Circuit Rating (Class J)
400 kA
Torque Rating (Primary)
350-3/0 200; 2/0-#1 100; #2-#6 80; #8-#14 35
APPLICATIONS
Splicing cables; Splitting primary power into a variety of secondary circuits; Providing a fixed junction tap-off point
Short Circuit Rating (Class RK5)
200 kA
UL 94 Flammability Rating
V-0

Description

Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 2, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 2 AWG, For Line Copper Wire Size - Maximum 14 AWG, Load Connections/Pole 8, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 310 A, Maximum Voltage 1,500 V, Mounting Type DIN-Rail, Number of Poles 1, Overall Depth 64.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.