Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Power Distribution Block, Open, 1 Pole, 1,260 A Copper, 1,000 V AC/DC, Screw

  • Mfr # MPDB69331

  • Zoro # G5364466

CAD Available

product price: $340.69
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Power Distribution Block Design
Open
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
1,260 A
Maximum Current - Aluminum Conductor
1,260 A
Maximum Voltage
1,000 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDB69331
Zoro #
G5364466
UPC #
782001456160
Country of Origin
China

Dimensions

Depth
3.55 in
Length
5.7 in
Width
2.73 in
For Load Aluminum Wire Size - Minimum
2 AWG
For Line Copper Wire Size - Minimum
2 AWG
Overall Length
5.7 in
For Load Copper Wire Size - Maximum
600 kcmil
For Line Copper Wire Size - Maximum
600 kcmil
For Load Copper Wire Size - Minimum
2 AWG
For Line Aluminum Wire Size - Minimum
2 AWG
For Line Aluminum Wire Size - Maximum
600 kcmil
For Load Aluminum Wire Size - Maximum
600 kcmil
Overall Width
5.32 in
Overall Depth
3.55 in
Hole Diameter (Secondary)
0.94 in
Product Height
3.55 in
Hole Diameter (Primary)
0.94 in
Load Side Stud Size
15/16-16 x 1-1/4"
Line Side Stud Size
15/16-16 x 1-1/4"

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
1,260 A
Maximum Current - Aluminum Conductor
1,260 A
Maximum Voltage
1,000 V AC/DC
Number of Poles
1
Line Connections/Pole
3
Load Connections/Pole
3
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
Standards
CSA Class 6228-01, RoHS Compliant, UL 1953
Number of Circuits
1
UL 94 Flammability Rating
V-0
Housing Color
Black
Includes
Polycarbonate Safety Covers
Short Circuit Rating (Standalone)
10 kA
APPLICATIONS
Splicing cables; Splitting primary power into secondary circuits; Fixed junction tap-off points.
Torque Rating (Secondary)
600-#2 600
Number of Openings per Pole (Primary)
3
Number of Openings per Pole (Secondary)
3
Torque Rating (Primary)
600-#2 600
Connector Material
Tin-plated Aluminum
CAD Available
Yes

Description

Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 3, For Line Copper Wire Size - Minimum 2 AWG, For Line Copper Wire Size - Maximum 600 kcmil, Load Connections/Pole 3, For Load Copper Wire Size - Minimum 2 AWG, For Load Copper Wire Size - Maximum 600 kcmil, Maximum Current - Copper Conductor 1,260 A, Maximum Voltage 1,000 V AC/DC, Mounting Type Surface Mount, Number of Poles 1, Overall Depth 3.55 in, Overall Length 5.7 in, Overall Width 5.32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.