Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Distribution Block, Open, 2 Pole, 310 A Copper, 1,000 V AC/DC, Screw

  • Mfr # MPDB69152

  • Zoro # G5268137


product price: $120.34
/ea
Free Shipping & Returns

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
1,000 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDB69152
Zoro #
G5268137
UPC #
782001451264
Country of Origin
Mexico

Dimensions

Depth
3.55 in
Length
5.7 in
Width
5.32 in
For Load Copper Wire Size - Minimum
14 AWG
Overall Width
5.31 in
For Load Aluminum Wire Size - Maximum
4 AWG
For Line Copper Wire Size - Minimum
6 AWG
Overall Depth
3.55 in
For Line Aluminum Wire Size - Minimum
6 AWG
For Line Aluminum Wire Size - Maximum
350 kcmil
For Load Aluminum Wire Size - Minimum
14 AWG
Overall Length
5.7 in
For Line Copper Wire Size - Maximum
350 kcmil
For Load Copper Wire Size - Maximum
4 AWG
Product Height
3.55 in
Hole Diameter (Primary)
0.75 in
Hole Diameter (Secondary)
0.27 in
Line Side Stud Size
11/16-16 x .88"
Load Side Stud Size
5/16-24 x .38"

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
1,000 V AC/DC
Number of Poles
2
Line Connections/Pole
1
Load Connections/Pole
12
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
Standards
CSA Class 6228-01, RoHS Compliant, UL 1953
Housing Color
Black
Number of Circuits
2
UL 94 Flammability Rating
V-0
Includes
Polycarbonate Safety Covers
Short Circuit Rating (Class G)
60 kA
Connector Material
Tin-plated Aluminum
Number of Openings per Pole (Secondary)
12
Number of Openings per Pole (Primary)
1
APPLICATIONS
Splicing cables; Splitting primary power into secondary circuits; Fixed junction tap-off points.
Short Circuit Rating (Class J)
400 kA
Torque Rating (Primary)
350-#6 275
Torque Rating (Secondary)
#4-#8 40; #10-#14 35
Short Circuit Rating (Class T)
400 kA
Short Circuit Rating (Standalone)
10 kA
Short Circuit Rating (Class L)
400 kA
Short Circuit Rating (Class RK5)
100 kA
Short Circuit Rating (Class RK1)
200 kA
Short Circuit Rating (Class CC)
30 kA

Description

Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 12, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 310 A, Maximum Voltage 1,000 V AC/DC, Mounting Type Surface Mount, Number of Poles 2, Overall Depth 3.55 in, Overall Length 5.7 in, Overall Width 5.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.