PowerDistributionBlock, 175A, 1000V, 2Poles
- Mfr # MPDB66572
- Zoro # G423720681
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
For Line Copper Wire Size - Minimum
14 AWG
For Conductor Material
Copper
Maximum Current - Copper Conductor
175 A
Load Side Connection Type
Lug
Standards
CSA, National Electrical Code, UL, UL 1953, UL508A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPDB66572
- Zoro #
- G423720681
- UPC #
- 0782001454203
- Country of Origin
- Mexico
- For Conductor Material
- Copper
- Maximum Current - Copper Conductor
- 175 A
- Load Side Connection Type
- Lug
- Standards
- CSA, National Electrical Code, UL, UL 1953, UL508A
- Special Features
- Mersen Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, Splitting Primary Power into Secondary Circuits and Fulfilling Requirements for Fixed Junction Tap-Off Points
- Power Distribution Block Design
- Open
- Maximum Voltage
- 1,000 V
- Line Side Connection Type
- Lug
- Terminal Material
- Copper
- UL 94 Flammability Rating
- V-0
- Line Connections/Pole
- 1
- Housing Material
- Glass Filled Polycarbonate
- Number of Poles
- 2
- Primary Wire Range
- 2/0-#14
- Load Connections/Pole
- 4
- Secondary Wire Range
- #2-#14
- Item
- Power Distribution Block
Dimensions
- For Line Copper Wire Size - Minimum
- 14 AWG
- Overall Length
- 78.2 mm
- For Load Copper Wire Size - Maximum
- 14 AWG
- Overall Width
- 90.7 mm
- For Line Copper Wire Size - Maximum
- 2/0 AWG
- Overall Depth
- 82.6 mm
- Wire Rope Length
- 78.2 mm
- Length
- 78.2 mm
Description
Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 4, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum Not Applicable, For Load Copper Wire Size - Maximum 14 AWG, Maximum Current - Copper Conductor 175 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 2, Overall Depth 82.6 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.