Shop MERSEN

PowerDistributionBlock, 380A, 1000V, 1Poles

  • Mfr # MPDB67421
  • Zoro # G323720675

product price: 
$
54.19
/ea

Key Features

Load Connections/Pole
2
For Load Copper Wire Size - Minimum
6 AWG
Maximum Current - Copper Conductor
380 A
Terminal Material
Aluminum
Load Side Connection Type
Lug
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MPDB67421
Zoro #
G323720675
UPC #
0782001451745
Country of Origin
Mexico

Dimensions

For Load Copper Wire Size - Minimum
6 AWG
Overall Length
78.2 mm
For Line Aluminum Wire Size - Minimum
500 kcmil
For Line Copper Wire Size - Maximum
500 kcmil
For Line Copper Wire Size - Minimum
4 AWG
Overall Width
47 mm
Overall Depth
82.6 mm
For Load Copper Wire Size - Maximum
4/0 AWG
For Load Aluminum Wire Size - Minimum
4/0 AWG
Wire Rope Length
78.2 mm
Length
78.2 mm

Details

Load Connections/Pole
2
Maximum Current - Copper Conductor
380 A
Terminal Material
Aluminum
Load Side Connection Type
Lug
For Conductor Material
Aluminum, Copper
Special Features
Mersen Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, Splitting Primary Power into Secondary Circuits and Fulfilling Requirements for Fixed Junction Tap-Off Points
Standards
CSA, RoHS, UL, UL 1953
Maximum Voltage
1,000 V
Housing Material
Glass Filled Polycarbonate
Line Side Connection Type
Lug
Primary Wire Range
500-#4
Number of Poles
1
Power Distribution Block Design
Open
Line Connections/Pole
1
Item
Power Distribution Block
Maximum Current - Aluminum Conductor
310 A
Secondary Wire Range
4/0-#6
UL 94 Flammability Rating
V-0

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 2, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 6 AWG, For Load Copper Wire Size - Maximum 4/0 AWG, Maximum Current - Copper Conductor 380 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 1, Overall Depth 82.6 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.