Shop MERSEN
See all product information
Create Account
PowerDistributionBlock, 240A, 1000V, 4Poles
- Mfr # MPDB62204
- Zoro # G923720679
product price:Â
$
96.15
/ea
Key Features
Load Connections/Pole
1
Line Side Connection Type
Stud
Line Connections/Pole
1
Housing Material
Glass Filled Polycarbonate
Secondary Wire Range
1/4-20 x 5/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPDB62204
- Zoro #
- G923720679
- UPC #
- 0782001450816
- Country of Origin
- Mexico
Dimensions
- Load Side Stud Size
- 1/4-20 x 5/8
- Overall Width
- 97.5 mm
- Line Side Stud Size
- 1/4-20 x 5/8 in
- Overall Depth
- 71.4 mm
- Overall Length
- 78.2 mm
- Wire Rope Length
- 78.2 mm
- Length
- 78.2 mm
Details
- Load Connections/Pole
- 1
- Line Side Connection Type
- Stud
- Line Connections/Pole
- 1
- Housing Material
- Glass Filled Polycarbonate
- Secondary Wire Range
- 1/4-20 x 5/8
- Primary Wire Range
- 1/4-20 x 5/8
- Maximum Current - Copper Conductor
- 240 A
- For Conductor Material
- Copper
- Number of Poles
- 4
- Power Distribution Block Design
- Open
- Maximum Voltage
- 1,000 V
- Load Side Connection Type
- Stud
- Item
- Power Distribution Block
- Special Features
- Mersen Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, Splitting Primary Power into Secondary Circuits and Fulfilling Requirements for Fixed Junction Tap-Off Points
- UL 94 Flammability Rating
- V-0
- Terminal Material
- Copper
- Standards
- CSA, RoHS, UL, UL 1953
Description
Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 1, Line Side Stud Size 1/4-20 x 5/8 in, For Line Copper Wire Size - Minimum Not Applicable, For Line Copper Wire Size - Maximum Not Applicable, Load Connections/Pole 1, Load Side Stud Size 1/4-20 x 5/8, For Load Copper Wire Size - Minimum Not Applicable, For Load Copper Wire Size - Maximum Not Applicable, Maximum Current - Copper Conductor 240 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.