PowerDistributionBlock, 380A, 1000V, 1Poles

  • Mfr # MPDB67221
  • Zoro # G723720688
product price: 
$
54.35
/ea

Key Features

For Conductor Material
Aluminum, Copper
Line Side Connection Type
Lug
Primary Wire Range
500-#4
Secondary Wire Range
3/8 16 x 1 1/16
Maximum Current - Aluminum Conductor
310 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MPDB67221
Zoro #
G723720688
UPC #
0782001452704
Country of Origin
Mexico

Dimensions

Load Side Stud Size
3/8-16 x 1-1/16 in
Overall Depth
82.6 mm
For Line Aluminum Wire Size - Minimum
500 kcmil
Overall Width
47 mm
For Line Copper Wire Size - Minimum
4 AWG
Overall Length
78.2 mm
For Line Copper Wire Size - Maximum
500 kcmil
Wire Rope Length
78.2 mm
Length
78.2 mm

Details

For Conductor Material
Aluminum, Copper
Line Side Connection Type
Lug
Item
Power Distribution Block
Primary Wire Range
500-#4
Secondary Wire Range
3/8 16 x 1 1/16
Maximum Current - Aluminum Conductor
310 A
Maximum Current - Copper Conductor
380 A
Line Connections/Pole
1
Load Side Connection Type
Stud
Maximum Voltage
1,000 V
Load Connections/Pole
1
Terminal Material
Aluminum
Special Features
Mersen Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, Splitting Primary Power into Secondary Circuits and Fulfilling Requirements for Fixed Junction Tap-Off Points
UL 94 Flammability Rating
V-0
Standards
CSA, RoHS, UL, UL 1953
Number of Poles
1
Power Distribution Block Design
Open
Housing Material
Glass Filled Polycarbonate

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 1, Load Side Stud Size 3/8-16 x 1-1/16 in, For Load Copper Wire Size - Minimum Not Applicable, For Load Copper Wire Size - Maximum Not Applicable, Maximum Current - Copper Conductor 380 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.