Shop MERSEN
See all product information
Create Account
PowerDistributionBlock, 380A, 1000V, 3Poles
- Mfr # MPDB68223
- Zoro # G323720682
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA, RoHS, UL, UL 1953
Maximum Current - Copper Conductor
380 A
For Line Copper Wire Size - Minimum
500 kcmil
Terminal Material
Copper
Line Side Stud Size
13/16-16 x 1.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPDB68223
- Zoro #
- G323720682
- UPC #
- 0782001453220
- Country of Origin
- Mexico
- Standards
- CSA, RoHS, UL, UL 1953
- Maximum Current - Copper Conductor
- 380 A
- Terminal Material
- Copper
- Primary Wire Range
- 500-#4
- Item
- Power Distribution Block
- For Conductor Material
- Copper
- Number of Poles
- 3
- Load Side Connection Type
- Stud
- Line Connections/Pole
- 2
- Load Connections/Pole
- 2
- Housing Material
- Glass Filled Polycarbonate
- Maximum Voltage
- 1,000 V
- Secondary Wire Range
- 3/8-16 x 1
- Power Distribution Block Design
- Open
- UL 94 Flammability Rating
- V-0
- Line Side Connection Type
- Stud
- Special Features
- Mersen Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, Splitting Primary Power into Secondary Circuits and Fulfilling Requirements for Fixed Junction Tap-Off Points
Dimensions
- For Line Copper Wire Size - Minimum
- 500 kcmil
- Line Side Stud Size
- 13/16-16 x 1.06 in
- Overall Width
- 200.4 mm
- Load Side Stud Size
- 13/16-16 x 1.06 in
- Overall Depth
- 90.2 mm
- Overall Length
- 144.8 mm
- Wire Rope Length
- 144.8 mm
- Length
- 144.8 mm
Description
Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 2, Line Side Stud Size 13/16-16 x 1.06 in, For Line Copper Wire Size - Minimum 500 kcmil, For Line Copper Wire Size - Maximum Not Applicable, Load Connections/Pole 2, Load Side Stud Size 13/16-16 x 1.06 in, For Load Copper Wire Size - Minimum Not Applicable, For Load Copper Wire Size - Maximum Not Applicable, Maximum Current - Copper Conductor 380 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.