PowerDistributionBlock, 380A, 1000V, 1Poles

  • Mfr # MPDB68221
  • Zoro # G223720683
product price: 
$
68.85
/ea

Key Features

UL 94 Flammability Rating
V-0
For Line Copper Wire Size - Minimum
500 kcmil
Primary Wire Range
500-#4
Maximum Voltage
1,000 V
Line Connections/Pole
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MPDB68221
Zoro #
G223720683
UPC #
0782001453206
Country of Origin
Mexico

Dimensions

For Line Copper Wire Size - Minimum
500 kcmil
Overall Depth
90.2 mm
Load Side Stud Size
13/16-16 x 1.06 in
Overall Length
144.8 mm
Overall Width
69.3 mm
Line Side Stud Size
13/16-16 x 1.06 in
Wire Rope Length
144.8 mm
Length
144.8 mm

Details

UL 94 Flammability Rating
V-0
Primary Wire Range
500-#4
Maximum Voltage
1,000 V
Line Connections/Pole
2
For Conductor Material
Copper
Number of Poles
1
Item
Power Distribution Block
Load Side Connection Type
Stud
Standards
CSA, RoHS, UL, UL 1953
Maximum Current - Copper Conductor
380 A
Secondary Wire Range
3/8-16 x 1
Special Features
Mersen Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, Splitting Primary Power into Secondary Circuits and Fulfilling Requirements for Fixed Junction Tap-Off Points
Terminal Material
Copper
Load Connections/Pole
2
Line Side Connection Type
Stud
Housing Material
Glass Filled Polycarbonate
Power Distribution Block Design
Open

Description

Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 2, Line Side Stud Size 13/16-16 x 1.06 in, For Line Copper Wire Size - Minimum 500 kcmil, For Line Copper Wire Size - Maximum Not Applicable, Load Connections/Pole 2, Load Side Stud Size 13/16-16 x 1.06 in, For Load Copper Wire Size - Minimum Not Applicable, For Load Copper Wire Size - Maximum Not Applicable, Maximum Current - Copper Conductor 380 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.