PowerDistributionBlock, 400A, 1000V, 3Poles
- Mfr # MPDB66263SS
- Zoro # G023720678
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Line Side Stud Size
3/8 16 x 1 1/8 in
Power Distribution Block Design
Open
Overall Width
134.1 mm
Maximum Current - Copper Conductor
400 A
Load Side Stud Size
3/8 16 x 1 1/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPDB66263SS
- Zoro #
- G023720678
- UPC #
- 0782001456894
- Country of Origin
- Mexico
- Power Distribution Block Design
- Open
- Maximum Current - Copper Conductor
- 400 A
- Item
- Power Distribution Block
- Line Side Connection Type
- Stud
- Load Connections/Pole
- 1
- Number of Poles
- 3
- Maximum Voltage
- 1,000 V
- Secondary Wire Range
- 3/8 16 x 1 1/8
- UL 94 Flammability Rating
- V-0
- Primary Wire Range
- 3/8 16 x 1 1/8
- Load Side Connection Type
- Stud
- Standards
- CSA, RoHS, UL, UL 1953
- Special Features
- Mersen Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, Splitting Primary Power into Secondary Circuits and Fulfilling Requirements for Fixed Junction Tap-Off Points
- For Conductor Material
- Copper
- Line Connections/Pole
- 1
- Housing Material
- Glass Filled Polycarbonate
- Terminal Material
- Copper
Dimensions
- Line Side Stud Size
- 3/8 16 x 1 1/8 in
- Overall Width
- 134.1 mm
- Load Side Stud Size
- 3/8 16 x 1 1/8
- Overall Length
- 78.2 mm
- Overall Depth
- 82.6 mm
- Wire Rope Length
- 78.2 mm
- Length
- 78.2 mm
Description
Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 1, Line Side Stud Size 3/8 16 x 1 1/8 in, For Line Copper Wire Size - Minimum Not Applicable, For Line Copper Wire Size - Maximum Not Applicable, Load Connections/Pole 1, Load Side Stud Size 3/8 16 x 1 1/8, For Load Copper Wire Size - Minimum Not Applicable, For Load Copper Wire Size - Maximum Not Applicable, Maximum Current - Copper Conductor 400 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.