Shop MERSEN
See all product information
Create Account
PowerDistributionBlock, 545A, 1000V, 1Poles
- Mfr # MPDB69641
- Zoro # G723720671
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
For Conductor Material
Aluminum, Copper
Maximum Current - Aluminum Conductor
445 A
Overall Length
144.8 mm
For Line Copper Wire Size - Minimum
2 AWG
Line Side Connection Type
Lug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPDB69641
- Zoro #
- G723720671
- UPC #
- 0782001454845
- Country of Origin
- Mexico
- For Conductor Material
- Aluminum, Copper
- Maximum Current - Aluminum Conductor
- 445 A
- Number of Poles
- 1
- Line Side Connection Type
- Lug
- UL 94 Flammability Rating
- V-0
- Secondary Wire Range
- 600-#2
- Item
- Power Distribution Block
- Load Side Connection Type
- Lug
- Line Connections/Pole
- 1
- Maximum Current - Copper Conductor
- 545 A
- Terminal Material
- Aluminum
- Power Distribution Block Design
- Open
- Special Features
- Mersen Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, Splitting Primary Power into Secondary Circuits and Fulfilling Requirements for Fixed Junction Tap-Off Points
- Load Connections/Pole
- 1
- Maximum Voltage
- 1,000 V
- Standards
- CSA, RoHS, UL, UL 1953
- Primary Wire Range
- 600-#2
- Housing Material
- Glass Filled Polycarbonate
Dimensions
- Overall Length
- 144.8 mm
- For Line Copper Wire Size - Minimum
- 2 AWG
- For Line Copper Wire Size - Maximum
- 600 kcmil
- For Load Aluminum Wire Size - Minimum
- 600 kcmil
- Overall Depth
- 90.2 mm
- For Load Copper Wire Size - Minimum
- 2 AWG
- For Load Copper Wire Size - Maximum
- 600 kcmil
- For Line Aluminum Wire Size - Minimum
- 600 kcmil
- Overall Width
- 69.3 mm
- Wire Rope Length
- 144.8 mm
- Length
- 144.8 mm
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 2 AWG, For Line Copper Wire Size - Maximum 600 kcmil, Load Connections/Pole 1, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 2 AWG, For Load Copper Wire Size - Maximum 600 kcmil, Maximum Current - Copper Conductor 545 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 1, Overall Depth 90.2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.