Shop MERSEN
See all product information
Create Account
PowerDistributionBlock, 545A, 1000V, 3Poles
- Mfr # MPDB69023
- Zoro # G623720672
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
For Load Copper Wire Size - Minimum
6 AWG
Load Connections/Pole
2
Power Distribution Block Design
Open
For Load Aluminum Wire Size - Minimum
350 kcmil
Line Connections/Pole
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPDB69023
- Zoro #
- G623720672
- UPC #
- 0782001455385
- Country of Origin
- Mexico
- Load Connections/Pole
- 2
- Power Distribution Block Design
- Open
- Line Connections/Pole
- 1
- Line Side Connection Type
- Lug
- Secondary Wire Range
- 350-#6
- Maximum Current - Aluminum Conductor
- 445 A
- UL 94 Flammability Rating
- V-0
- Special Features
- Mersen Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, Splitting Primary Power into Secondary Circuits and Fulfilling Requirements for Fixed Junction Tap-Off Points
- Maximum Voltage
- 1,000 V
- Number of Poles
- 3
- Maximum Current - Copper Conductor
- 545 A
- For Conductor Material
- Aluminum, Copper
- Item
- Power Distribution Block
- Standards
- CSA, RoHS, UL, UL 1953
- Load Side Connection Type
- Lug
- Housing Material
- Glass Filled Polycarbonate
- Terminal Material
- Aluminum
- Primary Wire Range
- 1000-250
Dimensions
- For Load Copper Wire Size - Minimum
- 6 AWG
- For Load Aluminum Wire Size - Minimum
- 350 kcmil
- For Line Copper Wire Size - Minimum
- 250 kcmil
- For Line Copper Wire Size - Maximum
- 1000 kcmil
- Overall Depth
- 90.2 mm
- Overall Length
- 144.8 mm
- For Load Copper Wire Size - Maximum
- 350 kcmil
- For Line Aluminum Wire Size - Maximum
- 250 kcmil
- For Line Aluminum Wire Size - Minimum
- 1000 kcmil
- Overall Width
- 200.4 mm
- Wire Rope Length
- 144.8 mm
- Length
- 144.8 mm
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 250 kcmil, For Line Copper Wire Size - Maximum 1000 kcmil, Load Connections/Pole 2, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 6 AWG, For Load Copper Wire Size - Maximum 350 kcmil, Maximum Current - Copper Conductor 545 A, Maximum Voltage 1,000 V, Mounting Type Surface, Number of Poles 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.