Rupture Disc, Graphite, 4 In, 30 PSIG
Mfr # S3-04-30
Zoro # G0217804
product price: $405.99
/ea
Free Shipping & Returns
Key Features
Burst Pressure
30 psig
Fits Pipe Size
4 in
Diameter
6 3/4 in
Vacuum Pressure
29.9 in Hg
Body Material
Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S3-04-30
Zoro #
G0217804
UPC #
-
Country of Origin
Germany
Dimensions
Fits Pipe Size
4 in
Diameter
6 3/4 in
Thickness
1 1/10 in
Compatible Pipe Size
4 in
Overall Diameter
6 3/10 in
Details
Item
Rupture Disc
Burst Pressure
30 psig
Vacuum Pressure
29.9 in Hg
Body Material
Graphite
Temp. Range
-20 Degrees to 300 Degrees F
Application
Chemical Processing Equipment, Pharmaceutical Manufacturing
Vacuum Pressure - Maximum
29.9 in Hg
Operating Temperature - Minimum
-58 Degrees F
Operating Temperature - Maximum
329 Degrees F
Description
Rupture Disc, Burst Pressure 30 psig, Fits Pipe Size 4 in, Diameter 6 3/4 in, Thickness 1 1/10 in, Body Material Graphite, Vacuum Pressure 29.9 in Hg, Temp. Range -20 Degrees to 300 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.