Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rupture Disc, Graphite, 4 In, 50 PSIG

  • Mfr # S3-04-50

  • Zoro # G0217822


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Burst Pressure
50 psig
Fits Pipe Size
4 in
Diameter
6 3/4 in
Thickness
1 1/10 in
Temp. Range
-20 Degrees to 300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3-04-50
Zoro #
G0217822
UPC #
-
Country of Origin
Germany

Dimensions

Fits Pipe Size
4 in
Diameter
6 3/4 in
Thickness
1 1/10 in
Compatible Pipe Size
4 in
Overall Diameter
6 3/10 in

Details

Item
Rupture Disc
Burst Pressure
50 psig
Temp. Range
-20 Degrees to 300 Degrees F
Vacuum Pressure
29.9 in Hg
Body Material
Graphite
Application
Chemical Processing Equipment, Pharmaceutical Manufacturing
Operating Temperature - Maximum
329 Degrees F
Operating Temperature - Minimum
-58 Degrees F
Vacuum Pressure - Maximum
29.9 in Hg

Description

Rupture Disc, Burst Pressure 50 psig, Fits Pipe Size 4 in, Diameter 6 3/4 in, Thickness 1 1/10 in, Body Material Graphite, Vacuum Pressure 29.9 in Hg, Temp. Range -20 Degrees to 300 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.