Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, 3000A, Fast-Acting, 150V AC, Cylindrical

  • Mfr # A15QS3000-128IL

  • Zoro # G3545911


product price: $389.32
/ea
Free Shipping & Returns

Key Features

Series
A15QS
Speed
Fast-Acting
AC Voltage Rating
150V AC
DC Voltage Rating
150V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A15QS3000-128IL
Zoro #
G3545911
UPC #
782001287962
Country of Origin
Mexico

Dimensions

Diameter
3 in
Length
1.88 in
Overall Diameter
3 in
Overall Length
1 7/8 in

Details

Item
Semiconductor Fuse
Series
A15QS
Amps
3000A
Speed
Fast-Acting
AC Voltage Rating
150V AC
DC Voltage Rating
150V DC
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
100kA at 150V AC, 50kA at 150V DC
Body Material
GMG
Equivalent Brand and Series
Bussmann FWA, Littelfuse L15S, Mersen A15QS
Equivalent Series
A15QS, FWA, L15S
Fits Fuse Block Style
Non-Rejection
Standards
CE, UL Recognized, Guide JFHR2, File E60314, CSA Certified
Element
Single
Indicating / Nonindicating
Indicating
Fuse Speed
Fast Acting
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Rejection / Nonrejection
Nonrejection
Mounting
Bolted
Connection Material
Silver-Plated Brass
AC Max I.R./Breaking Capacity: I1
200 kA
APPLICATIONS
Protection of heavy duty devices such as electrochemical rectifiers
Ampere Rating
3000 A
Indication System Type
IL Indicator
Connection/Terminal Material
Silver-Plated Brass
APPROVALS & STANDARDS
UL recognized component UL File E60314; AC: UL guide no. JFHR2 (1-4000A); DC tested to UL standard 198L parameters (1-4000A)
Current
3 kA
Interrupt Rating - DC
50 kA
Interrupt Rating - AC
100 kA

Description

Semiconductor Fuse, 3,000 A, 150 V AC, 150 V DC, A15QS Series, Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 150V AC, 50kA at 150V DC, Fuse Size 1-7/8 in L x 3 in dia, Length 1 7/8 in, Diameter 3 in, Equivalent Brand and Series Bussmann FWA, Littelfuse L15S, Mersen A15QS, Equivalent Series A15QS, FWA, L15S, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR2, File E60314, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.