Semiconductor Fuse, 600A, Fast-Acting, 300V AC, Bolt-On

  • Mfr # A30QS600-4
  • Zoro # G3543836
product price: 
$
77.29
/ea

Key Features

Series
A30QS
Speed
Fast-Acting
AC Voltage Rating
300 V AC
DC Voltage Rating
300 V DC
Body Style
Bolt-On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A30QS600-4
Zoro #
G3543836
UPC #
782001280895
Country of Origin
Mexico

Dimensions

Diameter
1-1/2 in
Length
3.84 in
Overall Diameter
1 1/2 in
Overall Length
3 27/32 in
Wire Rope Length
3 27/32 in

Details

Item
Semiconductor Fuse
Series
A30QS
Amps
600 A
Speed
Fast-Acting
AC Voltage Rating
300 V AC
DC Voltage Rating
300 V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 300V DC, 200kA at 300V AC
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann FWX, Littelfuse L25S, Mersen A30QS
Equivalent Series
A30QS, FWX, L25S
Fits Fuse Block Style
Non-Rejection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Indicating / Nonindicating
Nonindicating
Fuse Speed
Fast Acting
Standards
CE, UL Recognized, Guide JFHR2, File E60314
Element
Single
Rejection / Nonrejection
Nonrejection
Connection Material
Tin-Plated Brass
Mounting
Bolted
AC Max I.R./Breaking Capacity: I1
52 kA
Ampere Rating
600 A
Connection/Terminal Material
Tin-Plated Brass
APPLICATIONS
Protection of 300V (or less) heavy duty rectifiers and similar heavy duty power supplies
APPROVALS & STANDARDS
UL recognized component UL File E60314; AC: UL guide no. JFHR2 (35-4500A)
Current
600 A
Interrupt Rating - DC
100 kA
Interrupt Rating - AC
200 kA

Description

Semiconductor Fuse, 600 A, 300 V AC, 300 V DC, A30QS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 300V AC, Fuse Size 3-27/32 in L x 1-1/2 in dia, Length 3 27/32 in, Diameter 1 1/2 in, Equivalent Brand and Series Bussmann FWX, Littelfuse L25S, Mersen A30QS, Equivalent Series A30QS, FWX, L25S, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR2, File E60314

Ratings & reviews