Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, 800A, Fast-Acting, 150V AC, Bolt-On

  • Mfr # A15QS800-4

  • Zoro # G3531376


product price: $95.92
/ea
Free Shipping & Returns

Key Features

Series
A15QS
Speed
Fast-Acting
AC Voltage Rating
150V AC
DC Voltage Rating
150V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A15QS800-4
Zoro #
G3531376
UPC #
782001288266
Country of Origin
Mexico

Dimensions

Diameter
1-1/2 in
Length
1.88 in
Overall Diameter
1 1/2 in
Overall Length
3 1/2 in

Details

Item
Semiconductor Fuse
Series
A15QS
Amps
800A
Speed
Fast-Acting
AC Voltage Rating
150V AC
DC Voltage Rating
150V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 150V AC, 50kA at 150V DC
Body Material
GMG
Equivalent Brand and Series
Bussmann FWA, Littelfuse L15S, Mersen A15QS
Equivalent Series
A15QS, FWA, L15S
Fits Fuse Block Style
Non-Rejection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Element
Single
Rejection / Nonrejection
Nonrejection
Standards
CE, UL Recognized, Guide JFHR8, File E60314
Indicating / Nonindicating
Nonindicating
Fuse Speed
Fast Acting
Mounting
Bolted
Connection Material
Tin-Plated Brass
APPLICATIONS
Protection of heavy duty devices such as electrochemical rectifiers
AC Max I.R./Breaking Capacity: I1
200 kA
Connection/Terminal Material
Tin-Plated Brass
Ampere Rating
800 A
APPROVALS & STANDARDS
UL recognized component UL File E60314; AC: UL guide no. JFHR2 (1-4000A); DC tested to UL standard 198L parameters (1-4000A)
Interrupt Rating - DC
50 kA
Current
800 A
Interrupt Rating - AC
100 kA

Description

Semiconductor Fuse, 800 A, 150 V AC, 150 V DC, A15QS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 150V AC, 50kA at 150V DC, Fuse Size 3-1/2 in L x 1-1/2 in dia, Length 3 1/2 in, Diameter 1 1/2 in, Equivalent Brand and Series Bussmann FWA, Littelfuse L15S, Mersen A15QS, Equivalent Series A15QS, FWA, L15S, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR8, File E60314

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.