Zoro Homepage

Semiconductor Fuse, A15QS Series, 15A, Fast-Acting, 150V AC, Ferrule

  • Mfr # A15QS15-2

  • Zoro # G9040199


product price: $20.02
/ea

Key Features

Series
A15QS
Speed
Fast-Acting
AC Voltage Rating
150V AC
DC Voltage Rating
150V DC
Body Style
Ferrule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A15QS15-2
Zoro #
G9040199
UPC #
782001457792
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1-1/2 in

Details

Item
Semiconductor Fuse
Series
A15QS
Amps
15A
Speed
Fast-Acting
AC Voltage Rating
150V AC
DC Voltage Rating
150V DC
Body Style
Ferrule
Interrupt Rating
200kA
Body Material
GMG
Equivalent Brand and Series
Bussmann FWA, Littelfuse L15S, Mersen A15QS
Equivalent Series
A15QS, FWA, L15S
Fuse Speed
High Speed
Mounting
Clip
APPLICATIONS
Protection of heavy duty devices such as electrochemical rectifiers
APPROVALS & STANDARDS
UL recognized component UL File E60314; AC: UL guide no. JFHR2 (1-4000A); DC tested to UL standard 198L parameters (1-4000A)
Ampere Rating
15 A
AC Max I.R./Breaking Capacity: I1
200 kA

Description

SC FUSE 150V 15A QS MIDGET

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.