Zoro Homepage

Semiconductor Fuse, A70P Series, 20A, Fast-Acting, 700V AC, Ferrule

  • Mfr # A70P20-1

  • Zoro # G9040363


product price: $44.35
/ea

Key Features

Series
A70P
Speed
Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
650V DC
Body Style
Ferrule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70P20-1
Zoro #
G9040363
UPC #
00782001947101
Country of Origin
Mexico

Dimensions

Diameter
0.56 in
Length
2 in

Details

Item
Semiconductor Fuse
Series
A70P
Amps
20A
Speed
Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
650V DC
Body Style
Ferrule
Interrupt Rating
50kA
Body Material
GMG
Equivalent Brand and Series
Bussmann FWP, Littelfuse L70QS, Mersen A70P
Equivalent Series
A70P, FWP, L70QS
Fuse Speed
High Speed
Mounting
Clip
Connection Material
Tin-Plated Copper
Ampere Rating
20 A
AC Max I.R./Breaking Capacity: I1
50 kA
APPROVALS & STANDARDS
UL recognized component UL File E60314; AC: guide no. JFHR2 (10-1000A); DC: tested to UL standard 198L parameters (10-800A)
APPLICATIONS
Protection of 700V or less DC drives, UPS, inverters, reduced voltage starters, etc.
Connection/Terminal Material
Tin-Plated Copper

Description

SC FUSE 700V 20A P FERRULE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.