Zoro Homepage

Semiconductor Fuse, A70QS Series, 90A, Fast-Acting, 700V AC, Bolt-On

  • Mfr # A70QS90-4

  • Zoro # G9036242


product price: $165.41
/ea
Free Shipping & Returns

Key Features

Series
A70QS
Amps
90A
Speed
Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
700V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70QS90-4
Zoro #
G9036242
UPC #
782001948665
Country of Origin
Mexico

Dimensions

Diameter
1 in
Length
4.38 in

Details

Item
Semiconductor Fuse
Series
A70QS
Amps
90A
Speed
Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
700V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
50kA
Body Material
GMG
Equivalent Brand and Series
A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P
Equivalent Series
A70P, A70QS, FWP, L70QS
Fits Fuse Block Style
Non-Rejection
Fuse Speed
High Speed
Mounting
Bolted
Connection Material
Tin-Plated Brass
APPROVALS & STANDARDS
UL recognized component, AC/DC UL file E60314; AC: guide no. JFHR2; DC: tested to UL standard 198L parameters (35-800A); CSA certified File LR 12636
Connection/Terminal Material
Tin-Plated Brass
AC Max I.R./Breaking Capacity: I1
50 kA
Ampere Rating
90 A
APPLICATIONS
Protection of 700V or less motor drives, UPS, inverters, etc.

Description

Semiconductor Fuse 94866- 101

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.