This item is Discontinued.

Mersen Semiconductor Fuse, aR Class, A30QS Series, Fast Acting, 45 A, 300V AC, Nonindicating A30QS45-4

Semiconductor Fuse, aR Class, A30QS Series, Fast Acting, 45 A, 300V AC, Nonindicating (Discontinued)

  • Mfr # A30QS45-4
  • Zoro # G5082971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A30QS45-4
Zoro #
G5082971
UPC #
782001311964
Country of Origin
France

Dimensions

Length
3-3/16"
Diameter
13/16"
Length (Straight Wireway)
3 3/16 in
Fuse Size
3-3/16" L x 13/16" dia

Details

Class
aR
Series
A30QS
Speed
Fast Acting
Amps
45 A
AC Voltage Rating
300V AC
DC Voltage Rating
300V DC
Visual Indication
Nonindicating
Interrupt Rating
100kA at 300V DC, 200kA at 300V AC
Body Style
Bolt-On
Body Material
Ceramic
Equivalent Brand and Series
Bussmann FWX, Littelfuse L25S, Mersen A30QS
Equivalent Series
A30QS, FWX, L25S
Fits Fuse Block Style
Nonrejection
Item
Semiconductor Fuse
Indicating / Nonindicating
Nonindicating
Rejection / Nonrejection
Nonrejection
Fuse Amps
45A
Fuse Speed
Fast Acting
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Element
Single
Fuse Holder Code
P243G
Standards
CE, UL Recognized, Guide JFHR2, CSA Approved
Functionally Equal To
Bussmann FWX
Fuse Interrupt Rating
200kA at 300VAC, 100kA at 300VDC
Fuse Voltage Rating
300VAC/DC
Connection Material
Tin-Plated Brass, Silver-Plated Copper, Silver-Plated Brass
Mounting
Clip Bolted

Description

Semiconductor Fuse, 45 A, 300V AC, 300V DC, A30QS Series, Nonindicating, Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 100kA at 300V DC, 200kA at 300V AC, Fuse Size 3-3/16 in L x 13/16 in dia, Length 3 3/16 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann FWX, Littelfuse L25S, Mersen A30QS, Equivalent Series A30QS, FWX, L25S, Body Material Ceramic, Single Element, Standards CE, UL Recognized, Guide JFHR2, CSA Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.