Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, aR Class, Fast Acting, 10A, 300VAC, Nonindicating

  • Mfr # A30QS10-1

  • Zoro # G5082901


product price: $12.89
/ea

Key Features

Class
aR
Series
A30QS
Speed
Fast Acting
AC Voltage Rating
300VAC
DC Voltage Rating
300VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30QS10-1
Zoro #
G5082901
UPC #
-
Country of Origin
Tunisia

Dimensions

Length
2"
Diameter
9/16"
Length (Straight Wireway)
2 in
Fuse Size
2" L x 9/16" dia
Overall Length
2 in
Overall Diameter
9/16 in

Details

Class
aR
Series
A30QS
Speed
Fast Acting
Amps
10A
AC Voltage Rating
300VAC
DC Voltage Rating
300VDC
Visual Indication
Nonindicating
Interrupt Rating
200kA at 300VAC, 100kA at 300VDC
Body Style
Bolt-On
Body Material
Ceramic
Equivalent Brand and Series
Bussmann FWX, Littelfuse L25S, Mersen A30QS
Equivalent Series
A30QS, FWX, L25S
Fits Fuse Block Style
Nonrejection
Item
Semiconductor Fuse
Connection Material
Tin-Plated Brass, Silver-Plated Copper, Silver-Plated Brass
Standards
CE, UL Recognized, Guide JFHR2, CSA Approved
Mounting
Clip Bolted
Element
Single
Fuse Amps
10A
Indicating / Nonindicating
Nonindicating
Functionally Equal To
Bussmann FWX
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Interrupt Rating
200kA at 300VAC, 100kA at 300VDC
Rejection / Nonrejection
Nonrejection
Fuse Holder Code
US14
Fuse Voltage Rating
300VAC/DC
Fuse Speed
Fast Acting
Current
10 A
Interrupt Rating - DC
100 kA
Interrupt Rating - AC
200 kA

Description

Semiconductor Fuse, 10 A, 300 V AC, 300 V DC, A30QS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 300V AC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann FWX, Littelfuse L25S, Mersen A30QS, Equivalent Series A30QS, FWX, L25S, Body Material Ceramic, Single Element, Standards CE, UL Recognized, Guide JFHR2, CSA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.