Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Dimension Fuses, 5PK

  • Mfr # GAB3/8

  • Zoro # G621849719


product price: $5.69
/pk 5, $1.14/ea

Key Features

Body Material
Ceramic
Speed
Fast-Acting
Length
1-1/4 in
Body Style
Ferrule
Diameter
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAB3/8
Zoro #
G621849719
UPC #
78200176003
Country of Origin
Mexico

Dimensions

Length
1-1/4 in
Diameter
0.25 in

Details

Body Material
Ceramic
Amps
0.375A
Speed
Fast-Acting
Body Style
Ferrule

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.