
Small Dimension Fuses, 5PK
Mfr # GGX6
Zoro # G321850145
product price: $2.79
/pk 5, $0.56/eaKey Features
Body Material
Glass
Speed
Fast-Acting
Diameter
0.25 in
Body Style
Ferrule
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGX6
Zoro #
G321850145
UPC #
78200176506
Country of Origin
Mexico
Dimensions
Diameter
0.25 in
Details
Amps
6A
Body Material
Glass
Speed
Fast-Acting
Body Style
Ferrule
Description
125V 6A 1/4X1 FUSE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.