
Small Dimension Fuses, 5PK
Mfr # GSC6/10
Zoro # G216552246
product price: $7.59
/pk 5, $1.52/eaSold in multiples of 2 for $15.18
Key Features
AC Voltage Rating
250 VAC
Interrupt Rating
100 A at 250 VAC, 10 kA at 125 VAC
Diameter
0.2 in
Current Rating
6/10 A
Characteristics
Time Delay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSC6/10
Zoro #
G216552246
UPC #
78200176572
Country of Origin
United States
Dimensions
Diameter
0.2 in
Length
0.79 in
Details
AC Voltage Rating
250 VAC
Interrupt Rating
100 A at 250 VAC, 10 kA at 125 VAC
Current Rating
6/10 A
Amps
0.6 A
Characteristics
Time Delay
Speed
Time Delay
Terminal Type
Ferrule
Body Material
Glass / Ceramic
Type
Miniature Glass Tube
Series
GSC
Standards
UL, CSA
Description
0.2in x 0.79in, 250 VAC, 6/10 A, 100 A Interrupt, Glass/Ceramic Body, Ferrule Terminal, Clip Mount, Time Delay, Miniature Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.