Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Fuse, 4 13/32 in L, 1.5 kV DC, 30 A

  • Mfr # HP15M30RCC8

  • Zoro # G116498354


product price: $101.99
/ea
Sold in multiples of 5 for $509.95
Free Shipping & Returns

Key Features

Series
HP15MxxR
Class
gPV
Body Material
Glass Fiber-Reinforced Melamine
Standards
CSA Component Certified C22.2, IEC 60269-6, RoHS, UL Std. 4248-19
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP15M30RCC8
Zoro #
G116498354
UPC #
0782001506827
Country of Origin
Mexico

Dimensions

Overall Length
4 13/32 in
Overall Diameter
7/16 in
Length
4.41 in
Cable Size
8 AWG

Details

Item
Solar Fuse
Series
HP15MxxR
Class
gPV
Body Material
Glass Fiber-Reinforced Melamine
Standards
CSA Component Certified C22.2, IEC 60269-6, RoHS, UL Std. 4248-19
Visual Indication
Non-Indicating
AC Voltage Rating
Not Rated
DC Voltage Rating
1,500 V DC
Interrupt Rating - AC
50 kA
Current
30 A
Amps
30 A
Speed
gPV
Interrupt Rating
50 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.