Zoro Homepage
This item is Discontinued.
Mersen Surge Protection Device, PV Phase, 600VDC STP600PVM

Surge Protection Device, PV Phase, 600VDC (Discontinued)

  • Mfr # STP600PVM
  • Zoro # G2213696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STP600PVM
Zoro #
G2213696
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.4 in
Length
3.89 in
Depth
2.8 in
Length (Straight Wireway)
3.89 in

Description

Surge Protection Device, Nonmetallic, Depth 2.8 in, Enclosure Material Polyethylene Terephthalate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.