Zoro Homepage

Surge Protection Device, Single Phase, 120/240V AC, 50 kA

  • Mfr # STXH240S05

  • Zoro # G9036647


product price: $180.78
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel
Phase
Single
Voltage
120/240V AC
Modes of Protection
L-N, L-G
Max. Surge Current per Mode
50 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STXH240S05
Zoro #
G9036647
UPC #
00782001472504
Country of Origin
Mexico

Dimensions

Length
3.2 in
Depth
3.22 in
Width
1.85 in

Description

Surge Protection Device, Amps 50 kA, Depth 81.8 mm, Enclosure Material Non-Metallic, Enclosure NEMA Rating 4X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.