Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protection Devices

  • Mfr # STP600YN05M

  • Zoro # G021677257


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Modes of Protection
L-N
Mounting Style
DIN Rail
Width
2.76 in
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STP600YN05M
Zoro #
G021677257
UPC #
0782001510404
Country of Origin
Mexico

Dimensions

Width
2.76 in
Depth
2.81 in
Length
4.19 in

Details

Phase
3
Modes of Protection
L-N
Mounting Style
DIN Rail
Number of Poles
4
Max. Continuing Operating Voltage
420 V
Nominal Discharge Current
10 kA
Voltage
600V
Number of Wires
5 Wires

Description

SPD, Amps 50 kA, Depth 71.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.