Zoro Homepage

Surge Protection Devices

  • Mfr # STZ480D20B1

  • Zoro # G921681903


product price: $5,594.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Short Circuit Current Rating
200 kA
Max. Continuing Operating Voltage
550 V
Enclosure Material
Steel
Width
12.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STZ480D20B1
Zoro #
G921681903
UPC #
-
Country of Origin
Mexico

Dimensions

Width
12.98 in
Length
13.52 in

Details

Phase
3
Short Circuit Current Rating
200 kA
Max. Continuing Operating Voltage
550 V
Enclosure Material
Steel
Nominal Discharge Current
20 kA
Enclosure NEMA Rating
4
Voltage
480V

Description

SPD, Amps 200 kA, Depth 159.8 mm, Enclosure NEMA Rating 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.